- Head or Cap Rectangular Flange for 1 1/2" Bore Provenair® Cylinder
- Mounting Style MF1, MF2
| Series | Provenair® |
| Mounting Style | MF1, MF2 |
| Hardware Type | Head or Cap Rectangular Flange |
| Cylinder Bore Size | 1 1/2 in |
| Weight | 1.28 LB |
| Series | Provenair® |
| Mounting Style | MF1, MF2 |
| Hardware Type | Head or Cap Rectangular Flange |
| Cylinder Bore Size | 1 1/2 in |
| Weight | 1.28 LB |