- Side End Lug for 4" Bore Provenair® Cylinder
- Mounting Style MS7
| Series | Provenair® |
| Hardware Type | Side End Lug |
| Cylinder Bore Size | 4 in |
| Mounting Style | MS7 |
| Weight | 1.88 LB |
| Series | Provenair® |
| Hardware Type | Side End Lug |
| Cylinder Bore Size | 4 in |
| Mounting Style | MS7 |
| Weight | 1.88 LB |