
- Side End Lug for 2" Bore Provenair® Cylinder
- Mounting Style MS7
Mounting Style | MS7 |
Cylinder Bore Size | 2 in |
Series | Provenair® |
Hardware Type | Side End Lug |
Weight | 1.48 LB |

Mounting Style | MS7 |
Cylinder Bore Size | 2 in |
Series | Provenair® |
Hardware Type | Side End Lug |
Weight | 1.48 LB |