- Side End Lug for 1 1/2" Bore Provenair® Cylinder
- Mounting Style MS7
| Series | Provenair® |
| Mounting Style | MS7 |
| Hardware Type | Side End Lug |
| Cylinder Bore Size | 1.5 in |
| Weight | 1.96 LB |
| Series | Provenair® |
| Mounting Style | MS7 |
| Hardware Type | Side End Lug |
| Cylinder Bore Size | 1.5 in |
| Weight | 1.96 LB |