- Foot Mount for 3/4 in Bore Premair™ Compact Series Cylinder
| Hardware Type | Foot Bracket |
| Cylinder Bore Size | 0.75 in |
| Type | Hardware |
| Series | Premair™ Compact Series |
| Weight | 1.0 LB |
| Hardware Type | Foot Bracket |
| Cylinder Bore Size | 0.75 in |
| Type | Hardware |
| Series | Premair™ Compact Series |
| Weight | 1.0 LB |