- Replacement Coil for Sierra 18 Series
- 24 VDC, Lead Wire Coil
| Length | 20.860 in |
| Series | Sierra 18 Series |
| Height | 1.063 in |
| Type | 24 VDC, Lead Wire Coil |
| Voltage Rating | 24 VDC |
| Coil Type | Lead Wire Coil |
| Weight | 0.73 LB |
| Length | 20.860 in |
| Series | Sierra 18 Series |
| Height | 1.063 in |
| Type | 24 VDC, Lead Wire Coil |
| Voltage Rating | 24 VDC |
| Coil Type | Lead Wire Coil |
| Weight | 0.73 LB |