- Replacement Coil for Sierra 18 Series
- 120 VAC, Lead Wire Coil
| Series | Sierra 18 Series |
| Type | 120 VAC, Lead Wire Coil |
| Length | 20.860 in |
| Height | 1.063 in |
| Coil Type | Lead Wire Coil |
| Voltage Rating | 120 VAC |
| Weight | 0.9 LB |
| Series | Sierra 18 Series |
| Type | 120 VAC, Lead Wire Coil |
| Length | 20.860 in |
| Height | 1.063 in |
| Coil Type | Lead Wire Coil |
| Voltage Rating | 120 VAC |
| Weight | 0.9 LB |