Skip to content Skip to navigation menu
ARO Corp.104476-6

104476-6

Modular Porting Connector
Item #101526181
  • 3000 Series Modular Pipe Adapter
  • 1 NPT
ARO Corp.104476-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3000 Series Modular Pipe Adapter
  • 1 NPT

description

  • Threaded pipe adapter blocks allows a single or multiple units to be plumbed into an air system in the modular arrangement. These pipe adapters allow for ease of service when removing a unit from the line. The adapters can also be used to pipe different diameters (in and out) in the plumbing setup.

includes

  • Pipe adapters (qty. 2)
Port Type NPT
Port Size 1
Series 3000
Port NPT 1 in
Weight 0.249 LB
EAN or UPC 663023062655
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison