- 3000 Series Modular Pipe Adapter
- 3/4 NPT
description
- Threaded pipe adapter blocks allows a single or multiple units to be plumbed into an air system in the modular arrangement. These pipe adapters allow for ease of service when removing a unit from the line. The adapters can also be used to pipe different diameters (in and out) in the plumbing setup.
includes
- Pipe adapters (qty. 2)
| Port Type | NPT |
| Series | 3000 |
| Port NPT | 3/4 in |
| Port Size | 3/4 |
| Weight | 0.256 LB |
| EAN or UPC | 663023062648 |

