- 1500 Series Modular Manifold Block Kit
- 1/4 NPT
description
- The installation of a manifold port block enables design flexibility by allowing clean regulated air to be diverted to other applications.
| Port Type | NPT |
| No. of Ports | 2 |
| Port Size | 1/4 x 1/4 |
| Series | 1500 |
| Weight | 0.304 LB |
| EAN or UPC | 663023062433 |

