- 1000 Series Modular Manifold Block Kit
- 1/8 NPT
description
- The installation of a manifold port block enables design flexibility by allowing clean regulated air to be diverted to other applications.
| Port Size | 1/8 x 1/8 |
| No. of Ports | 2 |
| Series | 1000 |
| Port Type | NPT |
| Weight | 0.188 LB |
| EAN or UPC | 663023062402 |

