Skip to content Skip to navigation menu
Wall Mounting Kit

104408

Wall Mounting Kit
Item #101473043
  • 1500 Series C-Type Wall Bracket
Wall Mounting Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1500 Series C-Type Wall Bracket

description

  • C-brackets. are designed to hold either a single filter or single lubricator unit. The bracket has two holes to allow for the unit to be bolted to a wall or other flat surface.

includes

  • Mounting hardware not included
Series 1500
Component Filter, Regulator, Lubricator
Accessory Type C-Type Wall Bracket
Weight 0.26 LB
EAN or UPC 663023062372
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison