Skip to content Skip to navigation menu
Wall Mounting Kit

104406

Wall Mounting Kit
Item #101483803
  • 3000 Series L-Type Wall Bracket
Wall Mounting Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3000 Series L-Type Wall Bracket

description

  • L-brackets. are designed to allow the user to mount a regulator or piggyback unit to a wall or flat surface.A panel nut should be used to keep the unit in place.Panel nuts are included as standard equipment on all ARO-Flo regulators and piggybacks and replacements can be ordered separately.

includes

  • Panel nuts
Series 3000
Component Filter, Regulator, Lubricator
Accessory Type L-Type Wall Bracket
Weight 0.42 LB
EAN or UPC 663023062358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison