- 3000 Series Modular Lockout Valve
- 3/4 NPT
description
- This lockout valve provides a safety lockout to prevent accidental machine start-up. When the slider is shifted into the lockout position, inlet air is blocked and downstream air is exhausted to atmosphere. The slider contains a hole that enables the user to attach a lock to the unit, preventing accidental shifting. The lockout valve is modular and can be connected via the modular clamp spacers or threaded pipe.
| Port NPT | 3/4 in |
| Series | 3000 |
| Port Size | 3/4 |
| Port Type | NPT |
| Weight | 1.84 LB |
| EAN or UPC | 663023062167 |

