- 2000 & 3000 Series Gauge, 0-160 psi
- Regulator
- 1/8 NPT
description
- Back-ported pressure gauges for use with air line regulators or any pneumatic need. Case is ABS and lens is polycarbonate for extremely rugged construction. For highest accuracy, select a pressure range where the regulated pressure is at the midpoint of the scale.
| Series | 2000, 3000 |
| Port Type | NPT |
| Port NPT | 1/8 in |
| Port Size | 1/8 |
| Component | Regulator |
| Accessory Type | Gauge, 0 to 160 psi |
| Weight | 0.04 LB |
| EAN or UPC | 663023063379 |

