- 1000 & 1500 Series Gauge, 0-140 psi
- Regulator
- 1/8 NPT
description
- Back-ported pressure gauges for use with air line regulators or any pneumatic need. Case is ABS and lens is polycarbonate for extremely rugged construction. For highest accuracy, select a pressure range where the regulated pressure is at the midpoint of the scale.
| Accessory Type | Gauge, 0 to 140 psi |
| Component | Regulator |
| Port NPT | 1/8 in |
| Series | 1500, 1000 |
| Port Type | NPT |
| Port Size | 1/8 |
| Weight | 0.083 LB |
| EAN or UPC | 663023062914 |

