Skip to content Skip to navigation menu
Drain Kit

104294

Drain Kit
Item #101517233
  • 1000 Series Manual Drain
  • Filter
Drain Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1000 Series Manual Drain
  • Filter

description

  • Float-type automatic drain exhausts when liquid level rises above a certain level. Existing applications can be field converted.
Component Filter
Accessory Type Manual Drain
Series 1000
Weight 0.004 LB
EAN or UPC 663023062778
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison