Skip to content Skip to navigation menu
Pressure Gauge

100095-160

Pressure Gauge
Item #102223336
  • Gauge, 0-150 psi for Module/Air 1000, Mini Series Series Regulator
Pressure Gauge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gauge, 0-150 psi for Module/Air 1000, Mini Series Series Regulator

description

  • Back-ported pressure gauges for use with air line regulators or any pneumatic need. Case is ABS and lens is polycarbonate for extremely rugged construction. For highest accuracy, select a pressure range where the regulated pressure is at the midpoint of the scale.
Accessory Type Gauge, 0 to 150 psi
Component Regulator
Series Module/Air 1000
Weight 0.2 LB
EAN or UPC 663023088167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison