
- 14 Pieces
- 12 Points
- Full Polish Chrome Finish
- Inch/Metric
description
- The GEARWRENCH combination ratcheting wrenches feature a 5 degree ratcheting arc vs. 30 degree on a standard combination wrench increasing productivity. The wrenches feature off-corner loading for better grip and reduced fastener rounding. The wrenches have a sleek head design allowing access to tight spots where a ratchet would not fit.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Thin head and beam provide greater access in confined work areas
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Stubby beam length for when clearance is limited
- Meets or exceeds ASME and ANSI specifications
No. of Pieces | 14 |
Inch/Metric | Inch/Metric |
Finish | Full Polish Chrome |
No. of Points | 12 |
Weight | 0.0 KG |
EAN or UPC | 99575852060 |
