- 6 Point Socket
- 1/2" Drive
- 16 mm Socket Size
- 57.100 mm Overall Length
| Overall Length | 57.1 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Locking Type | Pin |
| Material | Tool Steel |
| No. of Points | 6 |
| Socket Size | 16 mm |
| Opening Size | 5/16 in |
| Drive Type | Square |
| Weight | 0.03 LB |

