- 6 Point Universal Socket
- 1/2" Drive
- 9/16" Socket Size
- 2 23/64" Overall Length
| Socket Size | 9/16 in |
| Socket Series | Universal |
| Socket Drive Size | 1/2 in |
| Locking Type | Pin |
| Inch/Metric | Inch |
| Socket Length | 1 1/16 in |
| Length Type | Universal |
| No. of Points | 6 |
| Overall Length | 2.35938 in |
| Material | Tool Steel |
| Drive Type | Square |
| Weight | 0.0 LB |

