- 6 Point Universal Socket
- 1/2" Drive
- 24 mm Socket Size
- 73 mm Overall Length
| Socket Drive Size | 1/2 in |
| Overall Length | 73 mm |
| Locking Type | Pin |
| Drive Type | Square |
| No. of Points | 6 |
| Socket Length | 34.9 mm |
| Inch/Metric | Metric |
| Socket Size | 24 mm |
| Material | Tool Steel |
| Length Type | Universal |
| Opening Size | 24 mm |
| Socket Series | Universal |
| Weight | 0.75 LB |

