- 6 Point Socket
- 3/8" Drive
- 9/16" Socket Size
- 2" Overall Length
| No. of Points | 6 |
| Socket Size | 9/16 in |
| Opening Size | 9/16 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Overall Length | 2 in |
| Material | Tool Steel |
| Locking Type | Pin |
| Weight | 0.14 LB |

