- 6 Point Socket
- 1/4" Drive
- 1/4" Socket Size
- 7/8" Overall Length
| Socket Size | 1/4 in |
| Overall Length | 0.875 in |
| Material | Tool Steel |
| Locking Type | Pin |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Drive Type | Square |
| Opening Size | 1/4 in |
| Inch/Metric | Inch |
| Weight | 0.03 LB |

