- Hex Power Drive
- 9/16" Socket Head
- 5/8" Hex Drive
- 4" Long
| Tip Type | Socket Head |
| Tip Size | 9/16 in |
| Measuring System | Inch |
| Overall Length | 4 in |
| Drive Type | Hex |
| Drive Size | 5/8 in |
| Operating Type | Power Tool |
| Weight | 0.35 LB |
| Tip Type | Socket Head |
| Tip Size | 9/16 in |
| Measuring System | Inch |
| Overall Length | 4 in |
| Drive Type | Hex |
| Drive Size | 5/8 in |
| Operating Type | Power Tool |
| Weight | 0.35 LB |