Skip to content Skip to navigation menu
Apex Industrial Fastener Tools071-AP-16

071-AP-16

Hex Power Drive
Item #101574586
  • Hex Power Drive
  • 1/2" Socket Head
  • 5/8" Hex Drive
  • 4" Long
Apex Industrial Fastener Tools071-AP-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hex Power Drive
  • 1/2" Socket Head
  • 5/8" Hex Drive
  • 4" Long
Drive Size 5/8 in
Tip Size 1/2 in
Measuring System Inch
Tip Type Socket Head
Drive Type Hex
Operating Type Power Tool
Overall Length 4 in
Weight 0.31 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison