- 6 Point Socket
- 3/8" Drive
- 1/4" Socket Size
- 1 1/4" Overall Length
| Overall Length | 1.25 in |
| Socket Drive Size | 3/8 in |
| Locking Type | Pin |
| Drive Type | Square |
| Inch/Metric | Inch |
| Socket Size | 1/4 in |
| No. of Points | 6 |
| Material | Tool Steel |
| Opening Size | 1/4 in |
| Weight | 0.5 LB |

