- 4 Point Socket
- 1/2" Drive
- 1" Socket Size
- 1 5/8" Overall Length
| Overall Length | 1.625 in |
| Inch/Metric | Metric |
| Socket Size | 1 in |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Locking Type | Pin |
| Opening Size | 19 mm |
| No. of Points | 4 |
| Material | Tool Steel |
| Weight | 0.74 LB |

