- Hex Power Drive
- #0 Phillips®
- 1/4" Hex Drive
- 6" Long
| Type | Nutsetter Power Bit |
| Measuring System | Inch |
| Drive Size | 1/4 in |
| Overall Length | 6 in |
| Tip Type | Phillips® |
| Dia. | 0.125 in |
| Tip Size | #0 |
| Operating Type | Power Tool |
| Drive Type | Hex |
| Weight | 0.06 LB |
| Type | Nutsetter Power Bit |
| Measuring System | Inch |
| Drive Size | 1/4 in |
| Overall Length | 6 in |
| Tip Type | Phillips® |
| Dia. | 0.125 in |
| Tip Size | #0 |
| Operating Type | Power Tool |
| Drive Type | Hex |
| Weight | 0.06 LB |