- Hex Power Drive
- T40 Torx®
- 1/4" Hex Drive
- 1 15/16" Long
| Tip Type | Torx® |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Dia. | 0.309 in |
| Type | Nutsetter Power Bit |
| Tip Size | T40 |
| Operating Type | Power Tool |
| Overall Length | 1.9375 in |
| Measuring System | Inch |
| Weight | 0.03 LB |
| Tip Type | Torx® |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Dia. | 0.309 in |
| Type | Nutsetter Power Bit |
| Tip Size | T40 |
| Operating Type | Power Tool |
| Overall Length | 1.9375 in |
| Measuring System | Inch |
| Weight | 0.03 LB |