- Hex Power Drive
- T27 Torx®
- 1/4" Hex Drive
- 6" Long
| Tip Size | T27 |
| Drive Size | 1/4 in |
| Overall Length | 6 in |
| Operating Type | Power Tool |
| Measuring System | Inch |
| Tip Type | Torx® |
| Drive Type | Hex |
| Weight | 0.06 LB |
| Tip Size | T27 |
| Drive Size | 1/4 in |
| Overall Length | 6 in |
| Operating Type | Power Tool |
| Measuring System | Inch |
| Tip Type | Torx® |
| Drive Type | Hex |
| Weight | 0.06 LB |