- Tamper Resistant Hex Power Drive
- T15H Torx® Tamper Resistant
- 1/4" Hex Drive
- 3 1/2" Long
| Measuring System | Inch |
| Overall Length | 3.5 in |
| Operating Type | Power Tool |
| Tip Type | Torx® Tamper Resistant |
| Drive Size | 1/4 in |
| Tip Size | T15H |
| Drive Type | Hex |
| Weight | 0.37 LB |

