- Hex Power Drive
- T55 Torx®
- 7/16" Hex Drive
- 3 3/4" Long
| Overall Length | 3.75 in |
| Operating Type | Power Tool |
| Tip Size | T55 |
| Drive Size | 7/16 in |
| Tip Type | Torx® |
| Drive Type | Hex |
| Measuring System | Inch |
| Weight | 0.65 LB |
| Overall Length | 3.75 in |
| Operating Type | Power Tool |
| Tip Size | T55 |
| Drive Size | 7/16 in |
| Tip Type | Torx® |
| Drive Type | Hex |
| Measuring System | Inch |
| Weight | 0.65 LB |