- Hex Power Drive
- #6 Torq-Set®
- 1/4" Hex Drive
- 2 3/4" Long
| Drive Size | 1/4 in |
| Tip Size | #6 |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Tip Type | Torq-Set® |
| Measuring System | Inch |
| Overall Length | 2.75 in |
| Weight | 0.15 LB |
| Drive Size | 1/4 in |
| Tip Size | #6 |
| Drive Type | Hex |
| Operating Type | Power Tool |
| Tip Type | Torq-Set® |
| Measuring System | Inch |
| Overall Length | 2.75 in |
| Weight | 0.15 LB |