- Hex Power Drive
- #10 Torq-Set®
- 1/4" Hex Drive
- 1 13/16" Long
| Tip Size | #10 |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Tip Type | Torq-Set® |
| Measuring System | Inch |
| Drive Type | Hex |
| Overall Length | 1.8125 in |
| Weight | 0.01 LB |
| Tip Size | #10 |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Tip Type | Torq-Set® |
| Measuring System | Inch |
| Drive Type | Hex |
| Overall Length | 1.8125 in |
| Weight | 0.01 LB |