Skip to content Skip to navigation menu
Apex Industrial Fastener Tools071-273-5

071-273-5

Hex Power Drive
Item #101578088
  • Hex Power Drive
  • #5 Torq-Set®
  • 1/4" Hex Drive
  • 1 15/16" Long
Apex Industrial Fastener Tools071-273-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hex Power Drive
  • #5 Torq-Set®
  • 1/4" Hex Drive
  • 1 15/16" Long
Drive Type Hex
Overall Length 1.9375 in
Tip Size #5
Drive Size 1/4 in
Measuring System Inch
Tip Type Torq-Set®
Operating Type Power Tool
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison