Skip to content Skip to navigation menu
Apex Industrial Fastener Tools071-273-3

071-273-3

Hex Power Drive
Item #101578086
  • Hex Power Drive
  • #3 Torq-Set®
  • 1/4" Hex Drive
  • 1 15/16" Long
Apex Industrial Fastener Tools071-273-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hex Power Drive
  • #3 Torq-Set®
  • 1/4" Hex Drive
  • 1 15/16" Long
Tip Size #3
Drive Size 1/4 in
Tip Type Torq-Set®
Measuring System Inch
Overall Length 1.9375 in
Drive Type Hex
Operating Type Power Tool
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison