Skip to content Skip to navigation menu
Apex Industrial Fastener Tools071-170-1

071-170-1

Hex Power Drive
Item #101528775
  • Hex Power Drive
  • #1 Torq-Set®
  • 1/4" Hex Drive
  • 1 1/4" Long
Apex Industrial Fastener Tools071-170-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hex Power Drive
  • #1 Torq-Set®
  • 1/4" Hex Drive
  • 1 1/4" Long
Operating Type Power Tool
Drive Size 1/4 in
Drive Type Hex
Tip Type Torq-Set®
Overall Length 1.25 in
Tip Size #1
Measuring System Inch
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison