- Lens Cleaning Towelettes
- 8" x 5" Towelletes
- Dispenser Packaged 100 Per Box
features
- Pre-moistened with C-Clear Anti-Fog, Anti-Static formula for use on plastic, polycarbonate and glass lenses
- Strategic placement of towelette dispensers throughout a facility will promote proper lens cleaning habits and extend the life of prescription and non-prescription eyewear
- Also good for use on goggles, face shields, CRT screens and microscopes
- Safe and effective with all lens coatings including anti-reflective coating
- Contains no silicone
| Usage | Eyewear, Computer Screens |
| Height | 8 in |
| Type | Towelettes |
| Weight | 0.774 LB |

