- Welding Gloves
- Size Group: Large, Left Hand
- Blue
| Glove Size | Large, Left Hand |
| Material | Split Cowhide |
| Color | Blue |
| Resistance | Heat, Abrasion |
| Cuff Style | Leather Cuff |
| Lining | Foam |
| Usage | Welding |
| Cuff Length | 4 in |
| Style | Standard, Gunn-Wing Thumb |
| Weight | 0.0 LB |
| Glove Size | Large, Left Hand |
| Material | Split Cowhide |
| Color | Blue |
| Resistance | Heat, Abrasion |
| Cuff Style | Leather Cuff |
| Lining | Foam |
| Usage | Welding |
| Cuff Length | 4 in |
| Style | Standard, Gunn-Wing Thumb |
| Weight | 0.0 LB |