- 4000 Series Cowhide Leather Driver Gloves
- Size Group: X-Large
- Pearl Gray
features
- Quality leather for comfortable and reliable protection
- Color coded fabric
| Usage | General Protection |
| Resistance | Abrasion |
| Color | Pearl Gray |
| Style | Keystone Thumb, Shirred Elastic Back |
| Material | Split Cowhide |
| Cuff Style | Hemmed |
| Lining | Unlined |
| Glove Size | X-Large |
| Weight | 0.4 LB |

