- 4000 Series Cowhide Leather Driver Gloves
- Size Group: Medium
- Pearl Gray
| Color | Pearl Gray |
| Lining | Unlined |
| Glove Size | Medium |
| Usage | General Protection |
| Style | Keystone Thumb, Shirred Elastic Back |
| Cuff Style | Hemmed |
| Material | Split Cowhide |
| Resistance | Abrasion |
| Weight | 0.29 LB |

