| Pad Size | 2 in |
| Pressure [Max] | 6000 psi |
| Series Description | Code 62 Deep Socket Weld Pipe |
| Series | W81 |
| Bolt Thread | 3/4-10 |
| Pressure Code Rating | Code 62 |
| Mounting Kit | Yes |
| Face Type | O-Ring |
| O-Ring Material | Buna-N |
| Port Type | Pipe Socket, Deep |
| Bolt Spacing | 1 3/4 in x 3 13/16 in |
| Flange Type | Straight |
| Port Size | 2 |
| Material | Carbon Steel |
| Weight | 7.28 LB |

