| Mounting Kit | Yes |
| Series Description | Code 62 Deep Socket Weld Pipe |
| Pressure Code Rating | Code 62 |
| Flange Type | Straight |
| Material | Carbon Steel |
| Bolt Spacing | 1 7/16 in x 3 1/8 in |
| Port Size | 1 1/2 |
| Series | W81 |
| Pressure [Max] | 6000 psi |
| Port Type | Pipe Socket, Deep |
| Bolt Thread | 5/8-11 |
| Pad Size | 1.5 in |
| Face Type | O-Ring |
| O-Ring Material | Buna-N |
| Weight | 3.87 LB |

