| Face Type | O-Ring |
| Port Size | 3/4 |
| Material | Carbon Steel |
| Bolt Thread | 3/8-16 |
| Series Description | Code 62 Deep Socket Weld Pipe |
| Flange Type | Straight |
| Bolt Spacing | 15/16 in x 2 in |
| Pad Size | 0.75 in |
| Pressure [Max] | 6000 psi |
| Mounting Kit | No |
| O-Ring Material | Buna-N |
| Series | W81 |
| Port Type | Pipe Socket, Deep |
| Pressure Code Rating | Code 62 |
| Weight | 1.13 LB |

