- W63 Series 4-Bolt Flange Fitting
- 1 1/2" Pad Size
- 1 1/2 Tube Socket
- Code 62 (6,000 psi)
- Flat Face
features
- SAE four-bolt flange adapters convert SAE four-bolt flange connections to NPT or SAE threads.
- Bolt kit with Buna o-ring included
includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| Port Type | Tube Socket |
| Pressure Code Rating | Code 62 |
| Flange Type | Straight |
| O-Ring Material | N/A |
| Material | Carbon Steel |
| Bolt Thread | 5/8-11 |
| Series Description | Code 62 Flat Socket Weld Tube |
| Pressure [Max] | 6000 psi |
| Face Type | Flat |
| Bolt Spacing | 1 7/16 in x 3 1/8 in |
| Pad Size | 1 1/2 in |
| Series | W63 |
| Port Size | 1 1/2 |
| Mounting Kit | No |
| Weight | 5.87 LB |

