| Port Size | 2 1/4 |
| Bolt Thread | 1/2-13 |
| Port Type | Tube Socket, Deep |
| Series Description | Code 61 Deep Socket Weld Tube |
| Series | W51 |
| Bolt Spacing | 1 11/16 in x 3 1/16 in |
| Material | Carbon Steel |
| Flange Type | Straight |
| Mounting Kit | No |
| Pad Size | 2 in |
| Pressure Code Rating | Code 61 |
| Pressure [Max] | 3000 psi |
| Face Type | O-Ring |
| O-Ring Material | Buna-N |
| Weight | 3.24 LB |

