| Port Size | 1 1/2 |
| Bolt Thread | 7/16-14 |
| O-Ring Material | N/A |
| Face Type | Flat |
| Pressure [Max] | 3000 psi |
| Bolt Spacing | 1 3/16 in x 2 5/16 in |
| Series Description | Code 61 Deep Socket Weld Tube |
| Flange Type | Straight |
| Series | W5 |
| Material | Carbon Steel |
| Port Type | Tube Socket, Deep |
| Mounting Kit | No |
| Pad Size | 1.25 in |
| Pressure Code Rating | Code 61 |
| Weight | 1.73 LB |

