- W38 Series 4-Bolt Flange Fitting
- 3" Pad Size
- 3 Blank
- Code 62 (6,000 psi)
- O-Ring Face
features
- SAE four-bolt flange adapters convert SAE four-bolt flange connections to NPT or SAE threads.
- Bolt kit with Buna o-ring included
includes
- NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
- Socket weld (flat and raised neck)
- Butt weld/butt tig weld
- Split flanges per SAE J518
- Split flange adapters (one piece)
- SAE flange port cover plates
- Available in 316 stainless steel
| Port Type | Blank |
| Bolt Thread | 1 1/8-7 |
| Bolt Spacing | 2 13/16 in x 6 in |
| Pressure [Max] | 6000 psi |
| Series Description | Code 62 Blanking |
| Port Size | 3 |
| O-Ring Material | Buna-N |
| Pressure Code Rating | Code 62 |
| Series | W38 |
| Material | Carbon Steel |
| Flange Type | Straight |
| Pad Size | 3 in |
| Mounting Kit | Yes |
| Face Type | O-Ring |
| Weight | 34.64 LB |

