| Pressure [Max] | 3000 psi |
| Series Description | Code 61 Deep Socket Weld Pipe |
| Port Type | Pipe Socket, Deep |
| Pressure Code Rating | Code 61 |
| Bolt Spacing | 1 13/32 in x 2 3/4 in |
| Material | Carbon Steel |
| Port Size | 1 1/2 |
| O-Ring Material | Buna-N |
| Bolt Thread | 1/2-13 |
| Pad Size | 1.5 in |
| Series | W31 |
| Flange Type | Straight |
| Mounting Kit | Yes |
| Face Type | O-Ring |
| Weight | 2.21 LB |

